Motion
36742534

Paramount
36742534

13 Piece L-Key Ball End Hex Key Set;Hex Range 0.05 to 3/8", 7-1/4" OAL, Steel
Mi Item #06322465
MFR #36742534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742534

13 Piece L-Key Ball End Hex Key Set;Hex Range 0.05 to 3/8", 7-1/4" OAL, Steel
Mi Item #06322465
MFR #36742534

Mfr description
PAR17537 13PC .050 - 3/8 PARAMOUNT BALL
  • L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in;
  • Overall Length
    7-1/4 in

Details

  • Container Type
    Plastic Caddy
  • Features & Benefits
    L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.
  • Handle Type
    L-Key
  • Material
    Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Tool Type
    Ball End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)