Motion
53245577

Paramount
53245577

16 Piece Fold-Up Hex Key Set;Hex Range 5/64 to 1/4", Steel
Mi Item #06322466
MFR #53245577
Price$21.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
53245577

16 Piece Fold-Up Hex Key Set;Hex Range 5/64 to 1/4", Steel
Mi Item #06322466
MFR #53245577

Mfr description
PAR35522 16PC 5/64-8MM PTFE HEX FOLD
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.78/each

Specifications

Dimensions

  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in, 2, 2.5, 3, 4, 5, 6, 8 mm
  • Hex Size Range
    5/64 - 1/4 in;2 - 8 mm

Details

  • Additional Details
    Lifetime Warranty
  • Color
    Brown/Tan
  • Container Type
    Fold-Up
  • Features & Benefits
    Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
  • Handle Type
    Fold-Up
  • Material
    Steel
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    16
  • PSC Code
    5120
  • Tool Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)