Motion
53245569

Paramount
53245569

24 Piece Fold-Up Hex Key Set;Hex Range 5/64 to 1/4", Steel
MI ITEM #06322467
MFR #53245569
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
53245569

24 Piece Fold-Up Hex Key Set;Hex Range 5/64 to 1/4", Steel
MI ITEM #06322467
MFR #53245569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.03/each

Specifications

Dimensions

  • Hex Size
    5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in, 2, 2.5, 3, 4, 5, 6, 8 mm
  • Hex Size Range
    5/64 - 1/4 in;2 - 8 mm
  • Torx Size
    T9, T10, T15, T20, T25, T27, T30, T40
  • Torx Size Range
    T9 - T40

Details

  • Additional Details
    Lifetime Warranty
  • Color
    Black,Brown,Tan
  • Container Type
    Fold-Up
  • Features & Benefits
    Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.
  • Handle Type
    Fold-Up
  • Material
    Steel
  • Measurement Type
    Inch/Metric/Torx®
  • Number Of Pieces
    24
  • PSC Code
    5120
  • Tool Type
    Hex

Overview

Mfr description
PAR35533 24PC 5/64-T40 PTFE HEX FOLD
  • Hex end keys are used to apply more torque to the hex screw and reduce the possibility of being stripped. The chamfered tool tips eliminate burrs and help tools seat in screw head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought