Motion
36742591

Paramount
36742591

13 Piece L-Key Hex Key Set;Hex Range 0.05 to 3/8", 7-1/4" OAL, Steel
MI ITEM #06322468
MFR #36742591
List Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742591

13 Piece L-Key Hex Key Set;Hex Range 0.05 to 3/8", 7-1/4" OAL, Steel
MI ITEM #06322468
MFR #36742591

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.88/each for your price

Overview

Mfr description
PAR37137 13PC .050 - 3/8 PARAMOUNT HEX
  • L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.

Specifications

  • Material
    Steel
  • Hex Size
    0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Handle Type
    L-Key
  • Hex Size Range
    0.050 - 3/8 in;
  • Measurement Type
    Inch
  • Number Of Pieces
    13
  • Overall Length
    7-1/4 in
  • PSC Code
    5120
  • Tool Type
    Hex
  • Container Type
    Plastic Holder
  • Features & Benefits
    L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text