Motion
53245551

Paramount
53245551

13 Piece L-Key Short Arm Hex Key Set;Hex Range 0.05 to 3/8", Steel
Mi Item #06322469
MFR #53245551
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
53245551

13 Piece L-Key Short Arm Hex Key Set;Hex Range 0.05 to 3/8", Steel
Mi Item #06322469
MFR #53245551

Mfr description
PAR37237 13PC .050-3/8" PTFE SHORT HEX
  • L-Key Short Arms are the most economical. They are typically heat treated and highly resistant to breakage and shattering.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Hex Size
    0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in;

Details

  • Additional Details
    Lifetime Warranty
  • Color
    Brown
  • Container Type
    Plastic Holder
  • Features & Benefits
    L-Key Short Arms are the most economical. They are typically heat treated and highly resistant to breakage and shattering.
  • Handle Type
    L-Key Short Arm
  • Material
    Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Tool Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)