Motion
36742559

Paramount
36742559

9 Piece L-Key Ball End Hex Key Set;Hex Range 1.5 to 10mm, 7-1/4" OAL, Steel
Mi Item #06322471
MFR #36742559
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742559

9 Piece L-Key Ball End Hex Key Set;Hex Range 1.5 to 10mm, 7-1/4" OAL, Steel
Mi Item #06322471
MFR #36742559

Mfr description
PAR17599 9PC 1.5MM-10MM PARAMOUNT BALL
  • L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
  • Hex Size Range
    1.5 - 10 mm
  • Metric Hex Size
    1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  • Overall Length
    7-1/4 in

Details

  • Container Type
    Plastic Caddy
  • Features & Benefits
    L-Key handles are a common style and available in a wide range of styles. They are typically heat treated and highly resistant to breakage and shattering.
  • Handle Type
    L-Key
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    9
  • PSC Code
    5120
  • Tool Type
    Ball End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)