Motion
36742625

Paramount
36742625

8 Piece T9 to T40 Steel Fold-Up Torx Key Set;4-1/2" OAL, T9, T10, T15, T20, T25, T27, T35, T40 Torx Size
Mi Item #06322473
MFR #36742625
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742625

8 Piece T9 to T40 Steel Fold-Up Torx Key Set;4-1/2" OAL, T9, T10, T15, T20, T25, T27, T35, T40 Torx Size
Mi Item #06322473
MFR #36742625

Mfr description
PAR35534 8PC T9 - T40 PARAMOUNT STAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Torx Size
    T9, T10, T15, T20, T25, T27, T35, T40
  • Torx Size Range
    T9 - T40

Details

  • Color
    Grey
  • End Type
    Torx
  • Handle Type
    Fold-Up
  • Material
    Steel
  • Number Of Pieces
    8
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)