Motion
53245486

Paramount
53245486

8 Piece T9 to T40 Steel L-Key Torx Key Set;T9, T10, T15, T20, T25, T27, T30, T40 Torx Size
Mi Item #06322474
MFR #53245486
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
53245486

8 Piece T9 to T40 Steel L-Key Torx Key Set;T9, T10, T15, T20, T25, T27, T30, T40 Torx Size
Mi Item #06322474
MFR #53245486

Mfr description
PAR51834 8PC T9-T40 PTFE STAR L-WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Torx Size
    T9, T10, T15, T20, T25, T27, T30, T40
  • Torx Size Range
    T9 - T40

Details

  • End Type
    Torx
  • Handle Type
    L-Key
  • Material
    Steel
  • Number Of Pieces
    8
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)