Motion
53245494

Paramount
53245494

8 Piece TR9 to T40 Steel L-Key Torx Key Set;TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40 Torx Size
Mi Item #06322475
MFR #53245494
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
53245494

8 Piece TR9 to T40 Steel L-Key Torx Key Set;TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40 Torx Size
Mi Item #06322475
MFR #53245494

Mfr description
PAR52434 8PC T9-T40 PTFE TAMPR RSTNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Torx Size
    TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40
  • Torx Size Range
    TR9 - T40

Details

  • End Type
    Torx
  • Handle Type
    L-Key
  • Material
    Steel
  • Number Of Pieces
    8
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)