Motion
36742609

Paramount
36742609

10 Piece T-Handle Hex Key Set;Hex Range 3/32 to 3/8", 6" OAL, Steel
MI ITEM #06322476
MFR #36742609
Price$68.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36742609

10 Piece T-Handle Hex Key Set;Hex Range 3/32 to 3/8", 6" OAL, Steel
MI ITEM #06322476
MFR #36742609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.03/each

Specifications

Dimensions

  • Hex Size Range
    3/32 - 3/8 in;
  • Overall Length
    6 in

Details

  • Container Type
    Plastic Holder
  • Features & Benefits
    T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.
  • Handle Type
    T-Handle
  • Material
    Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Tool Type
    Hex

Overview

Mfr description
PAR35238 10PC 3/32 - 3/8 PARAMOUNT HEX
  • T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought