Motion
36760635

Paramount
36760635

8 Piece T-Handle Hex Key Set;Hex Range 2 to 10mm, 6" OAL, Steel
MI ITEM #06322477
MFR #36760635
Price$52.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
36760635

8 Piece T-Handle Hex Key Set;Hex Range 2 to 10mm, 6" OAL, Steel
MI ITEM #06322477
MFR #36760635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.93/each

Specifications

Dimensions

  • Hex Size
    2, 2.5, 3, 4, 5, 6, 8, 10 mm
  • Hex Size Range
    2 - 10 mm
  • Metric Hex Size
    2, 2.5, 3, 4, 5, 6, 8, 10
  • Overall Length
    6 in

Details

  • Container Type
    Plastic Case
  • Features & Benefits
    T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.
  • Handle Type
    T-Handle
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Tool Type
    Hex

Overview

Mfr description
PAR35287 8PC 2MM-10MM PARAMOUNT HEX
  • T-Handle provides maximum torque needed for insertion/extraction of screws. The solid steel handle is heavy duty and generates a flywheel effect for a fast insertion and removal of screws.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought