Motion
62842869

Paramount
62842869

7 Piece Phillips & Slotted Screwdriver Set Bit Sizes: Philips #00 to #1
MI ITEM #06322482
MFR #62842869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62842869

7 Piece Phillips & Slotted Screwdriver Set Bit Sizes: Philips #00 to #1
MI ITEM #06322482
MFR #62842869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-B5006 SLT/PHLP ELECT PREC

Specifications

  • Cabinet
    No
  • Ball End Hex
    No
  • Number Of Pieces
    7
  • Other Style
    No
  • Phillips
    Yes
  • Phillips Point Size
    #00, #0, #1 in
  • Phillips Size Range
    #00 - #1
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
  • Hex / Head Range
    No
  • Screwdriver Size Range
    Precision Slotted: 1.5mm, 2mm, 2.5mm, 3mm, Precision Phillips: #00, #0, #1, Canvas Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text