Motion
62842877

Paramount
62842877

6 Piece Phillips & Slotted Screwdriver Set Bit Sizes: Philips #000 to #0
MI ITEM #06322483
MFR #62842877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62842877

6 Piece Phillips & Slotted Screwdriver Set Bit Sizes: Philips #000 to #0
MI ITEM #06322483
MFR #62842877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Phillips Point Size
    #000, #00, #0 in
  • Phillips Size Range
    #000 - #0
  • Screwdriver Size Range
    Precision Slotted: 2mm, 2.5mm, 3mm, Precision Phillips: #000, #00, #0, Tray

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Hex / Head Range
    No
  • Number Of Pieces
    6
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No

Overview

Mfr description
PAR-B5006P SLOT/PHILPS W/ TRAY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought