Motion
62842893

Paramount
62842893

7 Piece Slotted, Phillips & Stubby Screwdriver Set Blade Sizes: Width 1/4, 5/16 & 3/8, Bit Sizes: Philips #1 & #2
Mi Item #06322485
MFR #62842893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62842893

7 Piece Slotted, Phillips & Stubby Screwdriver Set Blade Sizes: Width 1/4, 5/16 & 3/8, Bit Sizes: Philips #1 & #2
Mi Item #06322485
MFR #62842893

Mfr description
PAR-J8007 SLOTEDT/PHILLIPS SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    1/4 in, 5/16 in, 3/8 in
  • Phillips Point Size
    #1, #2 in
  • Phillips Size Range
    #1, #2
  • Screwdriver Size Range
    Slotted: 1/4x1-1/2", 1/4x4", 5/16x6", 3/8x8", Phillips: #1x3", #2x1-1/2", #2x4", Canvas Roll

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Hex / Head Range
    No
  • Number Of Pieces
    7
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips, Stubby
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)