Motion
62842919

Paramount
62842919

7 Piece Phillips & Slotted Screwdriver Set Bit Sizes: Philips #0 to #4
MI ITEM #06322487
MFR #62842919
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62842919

7 Piece Phillips & Slotted Screwdriver Set Bit Sizes: Philips #0 to #4
MI ITEM #06322487
MFR #62842919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-K5007 SLOT/PHILP CUSHION GRP

Specifications

  • Cabinet
    No
  • Ball End Hex
    No
  • Number Of Pieces
    7
  • Other Style
    No
  • Phillips
    Yes
  • Phillips Point Size
    #0, #1, #2, #3, #4 in
  • Phillips Size Range
    #0 - #4
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Phillips, Slotted
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
  • Hex / Head Range
    No
  • Screwdriver Size Range
    Canvas Roll, Slotted: 3/16x3", 3/16x6", 1/4x4", 1/4x4", 5/16x6", #1x3", #2x4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text