Motion
62842927

Paramount
62842927

11 Piece Slotted, Phillips, Cabinet & Offset Screwdriver Set Bit Sizes: Philips #0 to #3
Mi Item #06322488
MFR #62842927
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62842927

11 Piece Slotted, Phillips, Cabinet & Offset Screwdriver Set Bit Sizes: Philips #0 to #3
Mi Item #06322488
MFR #62842927

Mfr description
PAR-J1011A SLOT/PHILP ERGO SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Phillips Point Size
    #0, #1, #2, #3 in
  • Phillips Size Range
    #0 - #3
  • Screwdriver Size Range
    Canvas Roll, Slotted: 1/8x3", 3/16x4", 1/4x1-1/2", 1/4x4", 5/16x6", Phillips: #0x3", #1x3", #2x1-1/2", #2x4", #3x6", Offset Combo: #2x1/4"

Details

  • Ball End Hex
    No
  • Cabinet
    No
  • Hex / Head Range
    No
  • Number Of Pieces
    11
  • Other Style
    No
  • Phillips
    Yes
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips, Cabinet, Offset
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)