Motion
62842943

Paramount
62842943

6 Piece Slotted & Phillips Screwdriver Set Bit Sizes: Philips #1 & #2
MI ITEM #06322489
MFR #62842943
List Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
62842943

6 Piece Slotted & Phillips Screwdriver Set Bit Sizes: Philips #1 & #2
MI ITEM #06322489
MFR #62842943

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.88/each for your price

Overview

Mfr description
PAR-D6006 SLOT/PHILP ERGO SCREWDRIVER

Specifications

  • Cabinet
    No
  • Ball End Hex
    No
  • Number Of Pieces
    6
  • Other Style
    No
  • Phillips
    Yes
  • Phillips Point Size
    #1, #2 in
  • Phillips Size Range
    #1, #2
  • Posidriv
    No
  • PSC Code
    5120
  • Screwdriver Types Included
    Slotted, Phillips
  • Slotted
    Yes
  • Square
    No
  • Torx
    No
  • Hex / Head Range
    No
  • Screwdriver Size Range
    Slotted: 1/8x4", 5/32x4", 3/16x5", 1/4x6", Phillips: #1x3", #2x4", Canvas Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text