Motion
40973554

Paramount
40973554

14 oz Head 1-1/8" Face Diam Rubber Dead Blow Hammer;10-1/4" OAL, Rubber-Covered Steel Handle
Mi Item #06322505
MFR #40973554
Price$37.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973554

14 oz Head 1-1/8" Face Diam Rubber Dead Blow Hammer;10-1/4" OAL, Rubber-Covered Steel Handle
Mi Item #06322505
MFR #40973554

Mfr description
PAR-LST220400RD 14OZ PARAMOUNT DEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.43/each

Specifications

Dimensions

  • Face Diameter
    1-1/8 in
  • Face Diameter Range
    1 - 2.9 in
  • Head Weight
    14 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    10-1/4 in
  • Overall Length Range
    9 - 13.9 in

Details

  • Handle Material
    Rubber-Covered Steel
  • Head Material
    Rubber
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)