Motion
40973778

Paramount
40973778

52 oz Head 2-1/8" Face Diam Rubber Dead Blow Hammer;14-5/8" OAL, Rubber-Covered Steel Handle
Mi Item #06322506
MFR #40973778
Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973778

52 oz Head 2-1/8" Face Diam Rubber Dead Blow Hammer;14-5/8" OAL, Rubber-Covered Steel Handle
Mi Item #06322506
MFR #40973778

Mfr description
PAR-LST221500RD 52OZ PARAMOUNT DEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.65/each

Specifications

Dimensions

  • Face Diameter
    2-1/8 in
  • Face Diameter Range
    1 - 2.9 in
  • Head Weight
    52 oz
  • Head Weight Range
    3 - 5.9 lbs.
  • Overall Length
    14-5/8 in
  • Overall Length Range
    14 - 20.9 in

Details

  • Handle Material
    Rubber-Covered Steel
  • Head Material
    Rubber
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)