Motion
40973877

Paramount
40973877

18 oz Head 1-1/2" Face Diam Rubber Dead Blow Hammer;11-1/4" OAL, Rubber-Covered Steel Handle
MI ITEM #06322507
MFR #40973877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973877

18 oz Head 1-1/2" Face Diam Rubber Dead Blow Hammer;11-1/4" OAL, Rubber-Covered Steel Handle
MI ITEM #06322507
MFR #40973877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LST220520RD 18OZ PARAMOUNT DEAD

Specifications

  • Overall Length
    11-1/4 in
  • Face Diameter
    1-1/2 in
  • Head Weight
    18 oz
  • Face Diameter Range
    1 - 2.9 in
  • Handle Material
    Rubber-Covered Steel
  • Head Material
    Rubber
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length Range
    9 - 13.9 in
  • Tool Type
    Dead Blow Hammer
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text