Motion
40973901

Paramount
40973901

37 oz Head 1-3/4" Face Diam Rubber Dead Blow Hammer;13-3/4" OAL, Rubber-Covered Steel Handle
MI ITEM #06322508
MFR #40973901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973901

37 oz Head 1-3/4" Face Diam Rubber Dead Blow Hammer;13-3/4" OAL, Rubber-Covered Steel Handle
MI ITEM #06322508
MFR #40973901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LST221050RD 37OZ PARAMOUNT DEAD

Specifications

  • Face Diameter
    1-3/4 in
  • Face Diameter Range
    1 - 2.9 in
  • Handle Material
    Rubber-Covered Steel
  • Head Material
    Rubber
  • Head Weight
    37 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    13-3/4 in
  • Overall Length Range
    9 - 13.9 in
  • PSC Code
    5120
  • Tool Type
    Dead Blow Hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text