Motion
40973653

Paramount
40973653

1 Lb Head Ball Pein Hammer; Fiberglass Handle, 12-7/8" OAL
MI ITEM #06322509
MFR #40973653
Price$28.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973653

1 Lb Head Ball Pein Hammer; Fiberglass Handle, 12-7/8" OAL
MI ITEM #06322509
MFR #40973653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.20/each

Specifications

Dimensions

  • Head Weight
    1 lb
  • Overall Length
    12-7/8 in

Details

  • Handle Material
    Fiberglass
  • Tool Type
    Ball Pein Hammer

Overview

Mfr description
PAR-LHF210454B6 16OZ W/FIBERGLASS HNDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought