1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
40973687
1/2 Lb Head Ball Pein Hammer; Fiberglass Handle, 11" OAL
MI ITEM #
06322510
MFR #
40973687
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Ball Pein Hammers
Paramount 40973687
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
40973687
1/2 Lb Head Ball Pein Hammer; Fiberglass Handle, 11" OAL
MI ITEM #
06322510
MFR #
40973687
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Head Weight
1/2 lb
Overall Length
11 in
Details
Handle Material
Fiberglass
Tool Type
Ball Pein Hammer
Overview
Mfr description
PAR-LHF210225B6 8OZ W/FIBERGLASS HNDL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought