Motion
40973562

Paramount
40973562

1 Lb Head Ball Pein Hammer; Wood Handle, 13-3/4" OAL
MI ITEM #06322515
MFR #40973562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973562

1 Lb Head Ball Pein Hammer; Wood Handle, 13-3/4" OAL
MI ITEM #06322515
MFR #40973562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LHW210454B1 16OZ W/HICKORY HNDL

Specifications

  • Head Weight
    1 lb
  • Overall Length
    13-3/4 in
  • Handle Material
    Wood
  • Tool Type
    Ball Pein Hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought