Motion
40973810

Paramount
40973810

3/4 Lb Head Ball Pein Hammer; Wood Handle, 12-3/4" OAL
MI ITEM #06322517
MFR #40973810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973810

3/4 Lb Head Ball Pein Hammer; Wood Handle, 12-3/4" OAL
MI ITEM #06322517
MFR #40973810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LHW210340B1 12OZ W/HICKORY HNDL

Specifications

  • Head Weight
    3/4 lb
  • Overall Length
    12-3/4 in
  • Weight
    0.9
  • Handle Material
    Wood
  • Tool Type
    Ball Pein Hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought