1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
40973828
2 Lb Head Drilling Hammer;10-3/8" OAL, Fiberglass Handle
MI ITEM #
06322519
MFR #
40973828
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Engineers' Hammers
Paramount 40973828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
40973828
2 Lb Head Drilling Hammer;10-3/8" OAL, Fiberglass Handle
MI ITEM #
06322519
MFR #
40973828
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PAR-LHF310910B6 2LB W/FIBERGLASS HNDL
Specifications
Head Weight
2 lb
Overall Length
10-3/8 in
Head Length
8-3/4 in
Overall Length Range
9" - 13.9" in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought