Motion
68132596

Paramount
68132596

8 Lb Head, 34" Long Blacksmith Sledge Hammer;Forged C-1055 Head, Fiberglass Handle
MI ITEM #06322524
MFR #68132596
Price$105.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68132596

8 Lb Head, 34" Long Blacksmith Sledge Hammer;Forged C-1055 Head, Fiberglass Handle
MI ITEM #06322524
MFR #68132596

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.70/each

Specifications

Dimensions

  • Handle Length
    32 in
  • Head Weight
    8 lb
  • Head Weight Range
    6 - 9.9lb
  • Overall Length
    34 in

Details

  • Handle Material
    Fiberglass
  • Head Material
    Forged C-1055
  • PSC Code
    5120
  • Tool Type
    Blacksmith Sledge Hammer

Overview

Mfr description
PAR-LHF323630 8 LB PARAMOUNT SLEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought