Motion
68131366

Paramount
68131366

2 Lb Head Rubber Mallet - 15-13/32" OAL, Wood Handle
MI ITEM #06322527
MFR #68131366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68131366

2 Lb Head Rubber Mallet - 15-13/32" OAL, Wood Handle
MI ITEM #06322527
MFR #68131366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LSW210910 32 OZ. PARAMOUNT RUBBER

Specifications

  • Overall Length
    15-13/32 in
  • Head Weight
    2 lb
  • Handle Material
    Wood
  • Head Material
    Rubber
  • Overall Length Range
    14" - 20.9" in
  • PSC Code
    5120
  • Tool Style
    Rubber Mallet
  • Head Weight Range
    1 - 2.9 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought