Motion
68131374

Paramount
68131374

1 Lb Head Rubber Mallet - 12-15/16" OAL, Wood Handle
MI ITEM #06322528
MFR #68131374
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68131374

1 Lb Head Rubber Mallet - 12-15/16" OAL, Wood Handle
MI ITEM #06322528
MFR #68131374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.98/each

Specifications

Dimensions

  • Head Weight
    1 lb
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    12-15/16 in
  • Overall Length Range
    9" - 13.9" in

Details

  • Handle Material
    Wood
  • Head Material
    Rubber
  • PSC Code
    5120
  • Tool Style
    Rubber Mallet

Overview

Mfr description
PAR-LSW210454 16 OZ. PARAMOUNT RUBBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought