Motion
40973661

Paramount
40973661

3 Lb Head Blacksmith's Hammer;14-1/2" OAL, 12" Long Wood Handle, 2-1/4" Face Diam
Mi Item #06322529
MFR #40973661
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973661

3 Lb Head Blacksmith's Hammer;14-1/2" OAL, 12" Long Wood Handle, 2-1/4" Face Diam
Mi Item #06322529
MFR #40973661

Mfr description
PAR-LHW221360B1 3LB W/HICKORY HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/4 in
  • Handle Length
    12 in
  • Head Weight
    3 lb
  • Overall Length
    14-1/2 in
  • Overall Length Range
    14" - 20.9" in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)