Motion
40973521

Paramount
40973521

2 Lb Head Ball Pein Hammer; Carbon Fiber Handle, 14-7/8" OAL
MI ITEM #06322531
MFR #40973521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973521

2 Lb Head Ball Pein Hammer; Carbon Fiber Handle, 14-7/8" OAL
MI ITEM #06322531
MFR #40973521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LHF210910BW 32OZ W/CARBON-FBR HNDL

Specifications

  • Head Weight
    2 lb
  • Overall Length
    14-7/8 in
  • Handle Material
    Carbon Fiber
  • Tool Type
    Ball Pein Hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought