Motion
40973638

Paramount
40973638

1 Lb Head Ball Pein Hammer; Carbon Fiber Handle, 13-1/4" OAL
MI ITEM #06322532
MFR #40973638
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
40973638

1 Lb Head Ball Pein Hammer; Carbon Fiber Handle, 13-1/4" OAL
MI ITEM #06322532
MFR #40973638

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-LHF210454BW 16OZ W/CARBON-FBR HNDL

Specifications

  • Head Weight
    1 lb
  • Overall Length
    13-1/4 in
  • Weight
    1.4
  • Handle Material
    Carbon Fiber
  • Tool Type
    Ball Pein Hammer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text