Motion
91342980

Paramount
91342980

5 Piece, 1/8 to 3/8", Pin Punch Set Round Shank, Steel, Comes in Canvas Roll
MI ITEM #06322548
MFR #91342980
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
91342980

5 Piece, 1/8 to 3/8", Pin Punch Set Round Shank, Steel, Comes in Canvas Roll
MI ITEM #06322548
MFR #91342980

Mfr description
PAR-LPP5SETP 5PC 1/8-3/8"W/POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Punch Size
    1/8 - 3/8 in
  • Sizes Included
    1/8, 3/16, 1/4, 5/16, 3/8

Details

  • Container Type
    Canvas Roll
  • Material
    Steel
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Pin
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)