Specifications
Dimensions
- Punch Size1/16 - 5/16 in
- Sizes Included1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16
Details
- Container TypeCanvas Roll
- Number Of Pieces8
- PSC Code5120
- Punch Set StyleLong Drive
- Punch Set TypePin
- Shank TypeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)