Motion
91342766

Paramount
91342766

7 Piece, 1/16 to 1/4", Pin Punch Set Hexagon Shank, Comes in Canvas Roll
MI ITEM #06322563
MFR #91342766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
91342766

7 Piece, 1/16 to 1/4", Pin Punch Set Hexagon Shank, Comes in Canvas Roll
MI ITEM #06322563
MFR #91342766

Mfr description
PAR-PP7SETB 7PC 1/16-1/4" PARAMOUNT PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    1/16 - 1/4 in
  • Sizes Included
    1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4

Details

  • Container Type
    Canvas Roll
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Pin
  • Shank Type
    Hexagon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)