Motion
91342881

Paramount
91342881

5 x 1/2" Steel Punch Point For Use with Paramount Center Punch #91342790
Mi Item #06322565
MFR #91342881
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
91342881

5 x 1/2" Steel Punch Point For Use with Paramount Center Punch #91342790
Mi Item #06322565
MFR #91342881

Mfr description
PAR-0501 1/2" RPL POINT PARAMOUNT CNTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Holder Diameter
    1/2 in
  • Overall Length
    5 in

Details

  • PSC Code
    5120
  • Type
    Steel Punch Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)