Specifications
Dimensions
- Overall Length4-1/4 in, 4-1/2 in, 4-7/8 in, 5-5/8 in, 6-1/4 in
- Punch Size3/32 - 1/4 in
- Sizes Included3/32, 1/8, 5/32, 7/32, 1/4
Details
- Container TypeCanvas Roll
- Number Of Pieces5
- PSC Code5120
- Punch Set StyleStandard
- Punch Set TypeCenter
Overview
Mfr description
PAR-CP5SETB 5PC 3/32-1/4" PARAMOUNT