1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
91342923
1/16" Pin Punch 4" OAL, Chrome Vanadium Steel
MI ITEM #
06322579
MFR #
91342923
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Pin Punches
Paramount 91342923
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
91342923
1/16" Pin Punch 4" OAL, Chrome Vanadium Steel
MI ITEM #
06322579
MFR #
91342923
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
4 in
Pin Length
3/4 in
Details
Material
Chrome Vanadium Steel
Overview
Mfr description
PAR-LPP1021 1/16X4" DRIVE PARAMOUNT PIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought