1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Pin Punches
Paramount 91343038
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
91343038
5/16" Pin Punch 4" OAL, Chrome Vanadium Steel
MI ITEM #
06322582
MFR #
91343038
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PAR-LPP1028 5/16X4" DRIVE PARAMOUNT PIN
Specifications
Overall Length
4 in
Material
Chrome Vanadium Steel
Pin Length
1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought