Motion
77476372

Paramount
77476372

Paramount Wire Cutter - 9-1/2 in Overall Length
MI ITEM #06322592
MFR #77476372
Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476372

Paramount Wire Cutter - 9-1/2 in Overall Length
MI ITEM #06322592
MFR #77476372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.33/each

Specifications

Dimensions

  • Jaw Length
    1/2 in
  • Jaw Width
    3/8 in
  • Overall Length
    9-1/2 in

Details

  • Handle Material
    Plastic Dipped

Overview

Mfr description
PAR-DCC-10B 10" HI-LEV CUTTER CABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought