Motion
77476380

Paramount
77476380

Paramount Wire Cutter - 9-1/2 in Overall Length
MI ITEM #06322593
MFR #77476380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
77476380

Paramount Wire Cutter - 9-1/2 in Overall Length
MI ITEM #06322593
MFR #77476380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-DCC-10BV 10" W/ ERGO HAND CABLE

Specifications

  • Overall Length
    9-1/2 in
  • Jaw Length
    1/2 in
  • Jaw Width
    3/8 in
  • Handle Material
    Double Injection Molded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text