Specifications
Dimensions
- Overall Length2-3/8 in
Details
- For Use With Model55174106
- MaterialSteel
- Number Of Pieces10
- PSC Code5110
- TypeUtility Knife Blade
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)