Overview
Mfr description
PAR-KBP5-K2 F/PAR-K2004&K2168 5/PK
Specifications
- For Use With Model55174049, 55174056, 55174080
- MaterialSteel
- Number Of Pieces5
- Overall Length2-3/8 in
- PSC Code5110
- TypeUtility Knife Blade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data