Motion
55174130

Paramount
55174130

Steel Utility Knife Blade - 2-3/8" OAL, 100 Pack
MI ITEM #06322610
MFR #55174130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
55174130

Steel Utility Knife Blade - 2-3/8" OAL, 100 Pack
MI ITEM #06322610
MFR #55174130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-KBW100-K2 F/PAR-K2158 100/PK

Specifications

  • Number Of Pieces
    100
  • Overall Length
    2-3/8 in
  • Material
    Steel
  • Type
    Utility Knife Blade
  • PSC Code
    5110
  • For Use With Model
    55174031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought