Motion
55174049

Paramount
55174049

2-3/8" Blade Retractable Blade Utility Knife;Zinc Handle, 6" OAL, 6" Closed Length
MI ITEM #06322612
MFR #55174049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
55174049

2-3/8" Blade Retractable Blade Utility Knife;Zinc Handle, 6" OAL, 6" Closed Length
MI ITEM #06322612
MFR #55174049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-K2004 6" ZINC PARAMOUNT RETRAC UTIL

Specifications

  • Blade Length
    2-3/8 in
  • Handle Material
    Zinc
  • Type
    Retractable Utility Knife
  • PSC Code
    5110
  • Replacement Blade
    55174122
  • Overall Length
    6.0000 in
  • Number Of Blades Included
    2
  • Handle Length
    6 in
  • Blade Type
    Retractable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought