Motion
55174056

Paramount
55174056

2-3/8" Blade Retractable Blade Utility Knife;Aluminum with Rubber Grip Insert Handle, 6-1/4" OAL, 6-1/4" Closed Length
Mi Item #06322613
MFR #55174056
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
55174056

2-3/8" Blade Retractable Blade Utility Knife;Aluminum with Rubber Grip Insert Handle, 6-1/4" OAL, 6-1/4" Closed Length
Mi Item #06322613
MFR #55174056

Mfr description
PAR-K2168 6" ALUMINUM PARAMOUNT Q/C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Blade Length
    2-3/8 in
  • Handle Length
    6-1/4 in
  • Overall Length
    6.2500 in

Details

  • Blade Type
    Retractable
  • Handle Material
    Aluminum w/Rubber Grip Insert
  • Number Of Blades Included
    1
  • PSC Code
    5110
  • Replacement Blade
    55174122
  • Type
    Retractable Utility Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)