Motion
68163872

Paramount
68163872

17" OAL Pry Bar 3/4" Wide, Carbon Steel
MI ITEM #06322618
MFR #68163872
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
68163872

17" OAL Pry Bar 3/4" Wide, Carbon Steel
MI ITEM #06322618
MFR #68163872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.38/each

Specifications

Dimensions

  • Overall Length
    17 in
  • Overall Length Range
    12 in - 24.9 in
  • Tip Width
    3/4 in

Details

  • Material
    Carbon Steel
  • PSC Code
    5110
  • Tool Type
    Pry Bar

Overview

Mfr description
PAR-A879-17 17" STR CARBON STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought