Motion
NAG4906UU
Yoke Roller Bearing - 30 mm Bore
MI ITEM #06322684
MFR #NAG4906UU
Your Price$207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 30 mm Bore
MI ITEM #06322684
MFR #NAG4906UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$207.23/each(List $266.87)

Overview

Mfr description
NAG4906UU ROLLER

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    17 mm
  • Outside Diameter
    47 mm
  • Max Rpm
    4000 rpm
  • Static Load Capacity
    27600 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    19400 N
  • Manufacturer Catalog Number
    NAG4906UU
  • Weight
    0.23 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text