Motion
AL60-N10-1Z-A

SMC CORP OF AMERICA
AL60-N10-1Z-A

Modular Air Lubricator - NPT 1.0000, Polycarbonate Bowl, Flow Rate: 265 ft³/min, 4.56 oz Oil Capacity
Mi Item #06322877
MFR #AL60-N10-1Z-A
Price$816.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AL60-N10-1Z-A

Modular Air Lubricator - NPT 1.0000, Polycarbonate Bowl, Flow Rate: 265 ft³/min, 4.56 oz Oil Capacity
Mi Item #06322877
MFR #AL60-N10-1Z-A

Mfr description
CPA2C100-300 POSITIONING CYLINDER
  • Modular style lubricator provides accurate lubrication of downstream equipment
  • AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring
  • Oil drop rate is adjustable depending on equipment requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.83/each

Specifications

Dimensions

  • Overall Height
    13.19 in
  • Overall Width
    3.74 in
  • Port Size
    1 NPT

Details

  • Additional Details
    Series AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Series
    CPA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)