Motion
IPP24G
Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter
MI ITEM #06322878
MFR #IPP24G
Price$286.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter
MI ITEM #06322878
MFR #IPP24G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$286.88/each

Specifications

Dimensions

  • Overall Width
    4.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Pillow Block Type
    Pillow Block Linear Ball Bearing

Overview

Mfr description
IPP24G PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought